Beli auto drain smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)Deskripsi:Drain drain without air loss
- Nihon Seiki Drain Trap (Katup Pembuang Otomatis)Deskripsi:-The float with built in magnet made it possible to automatically discharge the drain by magnetic force.-Since it is a float type, there is no wasteful air consumption.-Automatically discharge accumulated drain.atribut:
- Connection Port Diameter: Rc1/2
- SPEEDAIRE Timed Electric Auto Drain Valveatribut:
- UNSPSC: 40141603
- LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)Deskripsi:- ABS MCCB METASOL Series - Arus nominal (In) 5A s/d 10A - Kapasitas pemutusan 14kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2atribut:
- Type: ABS
- Ampere Frame (A): 30
- Orion Machinery Auto Drain Trap (Katup Pembuangan Otomatis)Deskripsi:Drain without air loss* We do not deliver to private homes (detached houses / apartments).atribut:
- Auto drain Specification: auto drain
- Drain Discharge: Float type
- Intake Fitting Size: Rc
- Intake Pipe Diameter: Rc1/2
- Length (mm): 193
- Mass (kg): 1
- Maximum Discharge (L/time): 80 (drain water only)
- Maximum Operating Pressure (MPa): 0.98
- Operating Pressure Range (MPa): 0.2-0.98 (gauge pressure)
- Operating Temperature Range (°C): 2~60
- Outer Diameter (mm): 96
- Outlet Fitting Size: Rc
- Outlet Pipe Diameter: 3/8/2026
- Suitable fluid: Compressed air
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Pertamina Ëngine Oil Mesran SPR Min 20W-50 SG/CD SCRTY (Oli Mesin)Deskripsi:MESRAN SUPER SAE 20W-50 adalah pelumas berkualitas tinggi untuk kendaraan berbahan bakar bensin.TINGKATAN MUTUMESRAN SUPER SAE 20W-50 memenuhi tingkatan mutu API SG/CD dan JASO MA.atribut:
- Volume (L): 1
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- Vone Double Nepel Stainlessatribut:
- Finishing: Stainless
- Dimensions (inch): 1/2x1/2
- Pennant Ball Float Steam Traps PT66Deskripsi:High capacity float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation.AVAILABLE TYPES:PT 66 - with thermostatic air ventPT 66S - SLR (with steam lock release)PT 66C - with thermostatic air vent and SLRUSE: Saturated and superheated steamINSTALLATION:Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the cover. The arrow on the nameplate should be pointing vertically upwards.atribut:
- Connection: Screwed (NPT/BSPT/BSP) Flanged/Socket Weld
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 200
- Body Shell Design Rating (psig): 286 @800°F
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- MIDWEST CONTROL Loss Float Drain Zero Air FPT (Katup Pembuangan Air Kondensat)atribut:
- Drain Type: Automatic
- Gauge Included: No
- Item: Loss Float Drain,Zero Air,1/2inchFPT,300psi
- UNSPSC: 31160000
Daftar Harga auto drain smc Terbaru November 2026
| SMC Auto Drain (Katup Pembuang Otomatis) | Rp609.900 |
| SMC Auto Drain Valve | Rp769.900 |
| SMC Auto Drain Valve AD402_A Series (Drain Otomatis) | Rp1.599.900 |
| Future Star Auto Drain | Rp269.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp639.900 |
| SMC Auto Drain Valve AD Series | Rp479.900 |
| Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis) | Rp3.199.900 |
| Nihon Seiki Drain Trap (Katup Pembuang Otomatis) | Rp1.299.900 |
| SPEEDAIRE Timed Electric Auto Drain Valve | Rp1.899.900 |
| LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB) | Rp769.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/fgP102081556-2.jpg)

/b7P108558403-1.jpg)

%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)

/P102554478-1.jpg)
/P102745034-1.jpg)

/lhP103960773-1.jpg)
/jwP102081716-2.jpg)
/5dP114740193-1.jpg)

/7iP102082270-7.jpg)

/chP104857449-1.jpg)
/a0P101000360-7.jpg)


/o1P112111865-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)